Zoro Homepage

Catalytic Converter, 16339

  • Mfr # 16339

  • Zoro # G4218939


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29-5/8 in
Includes
Mounting Hardware
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16339
Zoro #
G4218939
UPC #
8638716339
Country of Origin
Unknown

Dimensions

Overall Length
29-5/8 in
Body Length
8 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Diameter 1
2 in
Outlet Outside Diameter
1.75 in

Details

Includes
Mounting Hardware
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Universal Fit
No
Number of Inlets
1
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Outlet Connection Type
Pipe Connection
Inlet Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flanges

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.