Zoro Homepage

Catalytic Converter, 16429

  • Mfr # 16429

  • Zoro # G4212079


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Specific
Includes
Mounting Hardware
Body Length
13 in
Universal Fit
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16429
Zoro #
G4212079
UPC #
8638716429
Country of Origin
Unknown

Dimensions

Body Length
13 in
Body Height
4-1/4 in
Overall Length
37-3/4 in
Body Width
4-1/4 in
Inlet Inside Diameter
2.875 in

Details

Vehicle Fit
Specific
Includes
Mounting Hardware
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Loose Flanges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.