Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 16455

  • Mfr # 16455

  • Zoro # G200567560


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Body Height
4-1/4 in
Vehicle Fit
Specific
Body Length
10 in
Body Material
Stainless Steel
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16455
Zoro #
G200567560
UPC #
8638716455
Country of Origin
Unknown

Dimensions

Body Height
4-1/4 in
Body Length
10 in
Overall Length
17 in
Body Width
6-1/8 in
Inlet Diameter 1
2 in

Details

Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Type
Standard Oval
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Inlet Connection Type
2 Bolt Welded Flanges
Outlet Connection Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.