
Catalytic Converter, 16524
Mfr # 16524
Zoro # G4221090
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Overall Length
5-3/4 in
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16524
Zoro #
G4221090
UPC #
8638716524
Country of Origin
Unknown
Dimensions
Overall Length
5-3/4 in
Details
Includes
Mounting Hardware
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Vehicle Fit
Specific
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
5 Bolt Welded Flange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.