
Catalytic Converter, 16575
Mfr # 16575
Zoro # G4215317
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
41-3/4 in
Type
Round
Body Height
4-1/8 in
Universal Fit
No
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16575
Zoro #
G4215317
UPC #
8638716575
Country of Origin
Unknown
Dimensions
Overall Length
41-3/4 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in
Details
Type
Round
Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Inlet Connection Type
2 Bolt Welded Flange
Outlet Connection Type
2 Bolt Welded Flange
Position
Rear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.