Zoro Homepage

Catalytic Converter, 16595

  • Mfr # 16595

  • Zoro # G300567729


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
No
Type
Round
Body Length
6 in
Body Material
Stainless Steel
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16595
Zoro #
G300567729
UPC #
8638716595
Country of Origin
Unknown

Dimensions

Body Length
6 in
Body Height
4 in
Overall Length
23-1/4 in
Body Width
4 in

Details

Universal Fit
No
Type
Round
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.