
Catalytic Converter, 16649
Mfr # 16649
Zoro # G4216227
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Body Width
4 in
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16649
Zoro #
G4216227
UPC #
8638716649
Country of Origin
Unknown
Dimensions
Body Width
4 in
Inlet Diameter 1
2.12 in
Outlet Inside Diameter
2.375 in
Details
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Inlet Connection Type
2 Bolt Welded Flange
Outlet Connection Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.