
Catalytic Converter, 16666
Mfr # 16666
Zoro # G4216936
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Body Width
4 in
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
2
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16666
Zoro #
G4216936
UPC #
8638716666
Country of Origin
Unknown
Dimensions
Body Width
4 in
Details
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
2
Grade Type
Regular
Outlet Connection Type
4 Bolt Welded Flange
Position
Rear
Inlet Connection Type
4 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.