Zoro Homepage

Catalytic Converter, 16671

  • Mfr # 16671

  • Zoro # G4217310


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
35-1/2 in
Type
Standard Oval
Body Length
10 in
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16671
Zoro #
G4217310
UPC #
8638716671
Country of Origin
Unknown

Dimensions

Overall Length
35-1/2 in
Body Length
10 in
Body Height
4 in
Body Width
6 in

Details

Includes
Mounting Hardware
Type
Standard Oval
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
2
Position
Left and Right
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
3 Bolt Welded Flange and 3 Bolt Loose Flange
Inlet 2 Type
3 Bolt Loose Flange With Spherical Flare
Inlet Type
3 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.