Zoro Homepage

Catalytic Converter, 16769

  • Mfr # 16769

  • Zoro # G4211589


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
8-1/2 in
Body Length
5 in
Type
Round
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16769
Zoro #
G4211589
UPC #
86387167697
Country of Origin
Unknown

Dimensions

Overall Length
8-1/2 in
Body Length
5 in
Body Height
3-1/2 in
Body Width
3-1/2 in

Details

Includes
Mounting Hardware
Type
Round
Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Position
Front R.H. Firewall Side
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
5 Bolt Welded Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.