Zoro Homepage

Catalytic Converter, 16773

  • Mfr # 16773

  • Zoro # G4211336


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
34-3/4 in
Body Length
24 in
Universal Fit
No
Vehicle Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16773
Zoro #
G4211336
UPC #
086387167734
Country of Origin
Unknown

Dimensions

Overall Length
34-3/4 in
Body Length
24 in
Body Height
6 in
Body Width
6 in
Outlet Outside Diameter
3 in

Details

Includes
Mounting Hardware
Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Inlet Connection Type
3 Bolt Welded Flange
Outlet Connection Type
Pipe Connection
Position
underbody

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.