
Catalytic Converter, 16776
Mfr # 16776
Zoro # G4212709
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13-1/2 in
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16776
Zoro #
G4212709
UPC #
8638716776
Country of Origin
Unknown
Dimensions
Overall Length
13-1/2 in
Body Height
4 in
Body Length
6-1/4 in
Body Width
4 in
Inlet Diameter 1
2.5 in
Outlet Outside Diameter
2.39 in
Details
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Inlet Connection Type
3 Bolt Welded Flange
Outlet Connection Type
3 Bolt Welded Flange
Position
Front
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.