
Catalytic Converter, 16781
Mfr # 16781
Zoro # G4212106
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Body Length
9 in
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16781
Zoro #
G4212106
UPC #
86387167819
Country of Origin
Unknown
Dimensions
Overall Length
17 in
Body Length
9 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Inlet Diameter 1
2.25 in
Outlet Outside Diameter
1.95 in
Details
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Substrate Material
Ceramic
Position
Underbody
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.