Zoro Homepage

Catalytic Converter, 16786

  • Mfr # 16786

  • Zoro # G4212797


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 in
Body Material
Stainless Steel
Vehicle Fit
Specific
Body Length
12 in
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16786
Zoro #
G4212797
UPC #
8638716786
Country of Origin
Unknown

Dimensions

Overall Length
37 in
Body Length
12 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
3.25 in

Details

Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Type
Round
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Loose Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.