
Catalytic Converter, 16787
Mfr # 16787
Zoro # G4214282
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Body Width
9 in
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16787
Zoro #
G4214282
UPC #
8638716787
Country of Origin
Unknown
Dimensions
Body Width
9 in
Inlet 1 Inside Diameter
3.25 in
Outlet Outside Diameter
2.5 in
Details
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Grade Type
Regular
Outlet Connection Type
Pipe Connection
Inlet Type
Pipe Connection
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.