
Catalytic Converter, 16827
Mfr # 16827
Zoro # G4217800
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18-1/2 in
Type
Round
Body Height
4 in
Body Length
7-1/4 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16827
Zoro #
G4217800
UPC #
086387168274
Country of Origin
Unknown
Dimensions
Overall Length
18-1/2 in
Body Height
4 in
Body Length
7-1/4 in
Body Width
4 in
Details
Type
Round
Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Type
3 Bolt Welded Flange
Inlet Type
4 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.