
Catalytic Converter, 47833
Mfr # 47833
Zoro # G4262777
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Overall Length
77-1/4 in
Body Length
9 in
Vehicle Fit
Specific
Body Height
4-1/8 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47833
Zoro #
G4262777
UPC #
86387478335
Country of Origin
Unknown
Dimensions
Overall Length
77-1/4 in
Body Length
9 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Outside Diameter
1.693 in
Inlet Diameter 1
2.5 in
Details
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Universal Fit
No
Grade Type
Regular
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
1
Inlet Connection Type
2 Bolt Welded Flanges
Outlet Connection Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.