Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 50202

  • Mfr # 50202

  • Zoro # G4273776


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Body Material
Stainless Steel
Universal Fit
No
Body Height
3-1/2 in
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50202
Zoro #
G4273776
UPC #
8638750202
Country of Origin
Unknown

Dimensions

Overall Length
17 in
Body Height
3-1/2 in
Body Length
5-1/4 in
Body Width
3-1/2 in

Details

Body Material
Stainless Steel
Universal Fit
No
Type
Round
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.