Zoro Homepage

Catalytic Converter, 50212

  • Mfr # 50212

  • Zoro # G000567388


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Type
Round
Vehicle Fit
Specific
Body Length
7-1/2 in
Universal Fit
No
Body Height
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50212
Zoro #
G000567388
UPC #
8638750212
Country of Origin
Unknown

Dimensions

Body Length
7-1/2 in
Body Height
4-1/8 in
Overall Length
20-3/8 in
Body Width
4-1/8 in
Inlet Inside Diameter
2.375 in
Outlet Outside Diameter
2.5 in

Details

Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Number of Inlets
2
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
2 Bolt Loose Flanges
Outlet Type
Pipe Connection

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.