Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYTIC CONVERTER

  • Mfr # 50308

  • Zoro # G602063424


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34-3/4 in
Body Length
10 in
Type
Standard Oval
Universal Fit
No
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50308
Zoro #
G602063424
UPC #
8638750308
Country of Origin
Unknown

Dimensions

Overall Length
34-3/4 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Outlet Outside Diameter
2.75 in

Details

Type
Standard Oval
Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Number of Outlets
2
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Outlet Connection Type
Pipe Connection
Inlet Connection Type
3 Bolt Welded Flange

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.