Zoro Homepage

Catalytic Converter, 50316

  • Mfr # 50316

  • Zoro # G4271369


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32-7/8 in
Universal Fit
No
Body Height
4-1/4 in
Type
Small Oval
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50316
Zoro #
G4271369
UPC #
8638750316
Country of Origin
Unknown

Dimensions

Overall Length
32-7/8 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Outlet 2 Outside Diameter
2.5 in
Outlet 1 Outside Diameter
2.75 in

Details

Universal Fit
No
Type
Small Oval
Vehicle Fit
Specific
Body Material
Stainless Steel
Grade Type
Regular
Number of Outlets
2
Substrate Material
Ceramic
Number of Inlets
1
Outlet Connection Type
Pipe Connection
Inlet Connection Type
3 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.