Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 50330

  • Zoro # G702043012


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Body Material
Stainless Steel
Body Length
10 in
Type
Standard Oval
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50330
Zoro #
G702043012
UPC #
8638750330
Country of Origin
Unknown

Dimensions

Overall Length
25 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Inlet Inside Diameter
2.875 in

Details

Body Material
Stainless Steel
Type
Standard Oval
Universal Fit
No
Vehicle Fit
Specific
Number of Inlets
2
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Outlet Connection Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
2 Bolt Flanges

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.