
Catalytic Converter, 50354
Mfr # 50354
Zoro # G4273767
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Body Length
5-1/4 in
Body Material
Stainless Steel
Body Height
3-1/2 in
Universal Fit
No
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50354
Zoro #
G4273767
UPC #
8638750354
Country of Origin
Unknown
Dimensions
Body Length
5-1/4 in
Body Height
3-1/2 in
Overall Length
34-1/2 in
Body Width
3-1/2 in
Details
Body Material
Stainless Steel
Universal Fit
No
Type
Round
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.