Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 50410

  • Zoro # G002043200


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Body Height
4-1/4 in
Type
Standard Oval
Vehicle Fit
Specific
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50410
Zoro #
G002043200
UPC #
8638750410
Country of Origin
Unknown

Dimensions

Body Height
4-1/4 in
Body Length
10 in
Overall Length
40-1/4 in
Body Width
6-1/8 in

Details

Body Material
Stainless Steel
Type
Standard Oval
Vehicle Fit
Specific
Universal Fit
No
Number of Inlets
2
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Inlet Type
3 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
3 Bolt Loose Flanges With Spherical Flare
Outlet Connection Type
3 Bolt Welded Flange

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.