
Catalytic Converter, 50418
Mfr # 50418
Zoro # G4278122
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47 in
Body Height
4-1/2 in
Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50418
Zoro #
G4278122
UPC #
8638750418
Country of Origin
Unknown
Dimensions
Overall Length
47 in
Body Height
4-1/2 in
Body Length
13 in
Body Width
7-1/2 in
Inlet Diameter 1
3.25 in
Outlet Diameter 1
3 in
Inlet Diameter 2
2 in
Inlet Inside Diameter
2.625 in
Details
Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Type
Large Oval
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Inlet Type
3 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
3 Bolt Welded Flange
Inlet Connection Type
Loose Flanges
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.