Zoro Homepage

Catalytic Converter, 50442

  • Mfr # 50442

  • Zoro # G500567512


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Body Length
5-1/4 in
Universal Fit
No
Body Height
3-1/2 in
Type
Round
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50442
Zoro #
G500567512
UPC #
8638750442
Country of Origin
Unknown

Dimensions

Body Length
5-1/4 in
Body Height
3-1/2 in
Overall Length
48-3/4 in
Body Width
3-1/2 in

Details

Universal Fit
No
Type
Round
Body Material
Stainless Steel
Vehicle Fit
Specific
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Number of Inlets
2
Inlet Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flanges
Outlet Type
2 Bolt Welded Flange

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.