Zoro Homepage

Catalytic Converter, 50493

  • Mfr # 50493

  • Zoro # G4294292


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 in
Body Height
4 in
Universal Fit
No
Type
Round
Body Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50493
Zoro #
G4294292
UPC #
8638750493
Country of Origin
Unknown

Dimensions

Overall Length
42 in
Body Height
4 in
Body Length
8 in
Body Width
4 in
Inlet Inside Diameter
3 in
Outlet Outside Diameter
3 in
Inlet Diameter 1
2.25 in

Details

Universal Fit
No
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Inlets
2
Grade Type
Regular
Number of Outlets
1
Inlet Connection Type
2 Bolt Loose Flange
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Position
Front

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.