Zoro Homepage

Catalytic Converter, 50495

  • Mfr # 50495

  • Zoro # G4290162


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
Round
Vehicle Fit
Specific
Body Height
4 in
Universal Fit
No
Body Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50495
Zoro #
G4290162
UPC #
8638750495
Country of Origin
Unknown

Dimensions

Body Height
4 in
Body Length
13 in
Overall Length
46 in
Body Width
4 in
Inlet Diameter 1
2.75 in
Outlet Diameter 1
3.5 in
Inlet Diameter 2
2.5 in
Inlet Inside Diameter
3 in
Outlet Inside Diameter
3.625 in

Details

Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Inlets
2
Number of Outlets
1
Grade Type
Regular
Inlet Type
Pipe Connection
Outlet Type
2 Bolt Loose Flange With Spherical Flare
Position
Front right
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Outlet Connection Type
Spherical Flare Loose Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.