
Catalytic Converter, 50496
Mfr # 50496
Zoro # G4290856
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Type
Round
Body Length
11 in
Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50496
Zoro #
G4290856
UPC #
8638750496
Country of Origin
Unknown
Dimensions
Body Length
11 in
Body Height
4 in
Overall Length
40-5/8 in
Body Width
4 in
Inlet 2 Inside Diameter
3 in
Inlet 1 Inside Diameter
2.5 in
Outlet Inside Diameter
3.625 in
Inlet Diameter 1
2.75 in
Outlet Diameter 1
3.5 in
Details
Type
Round
Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Position
Front right
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare and Pipe Connection
Outlet Connection Type
2 Bolt Loose Flange
Outlet Type
2 Bolt Loose Flange With Spherical Flare
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.