Zoro Homepage

Catalytic Converter, 50541

  • Mfr # 50541

  • Zoro # G4283908


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Type
Round and Standard Oval
Vehicle Fit
Specific
Universal Fit
No
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50541
Zoro #
G4283908
UPC #
86387505413
Country of Origin
Unknown

Dimensions

Overall Length
54 in
Inlet Inside Diameter
3.25 in

Details

Body Material
Stainless Steel
Type
Round and Standard Oval
Vehicle Fit
Specific
Universal Fit
No
Grade Type
Regular
Number of Inlets
2
Number of Outlets
1
Substrate Material
Ceramic
Inlet Connection Type
Loose Flanges
Outlet Connection Type
2 Bolt Welded Flange
Inlet Type
3 Bolt Loose Flange With Spherical Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.