Zoro Homepage

Catalytic Converter, 50542

  • Mfr # 50542

  • Zoro # G4282386


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56 in
Vehicle Fit
Specific
Type
Round and Standard Oval
Universal Fit
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50542
Zoro #
G4282386
UPC #
8638750542
Country of Origin
Unknown

Dimensions

Overall Length
56 in
Inlet Inside Diameter
3.25 in

Details

Vehicle Fit
Specific
Type
Round and Standard Oval
Universal Fit
No
Body Material
Stainless Steel
Number of Inlets
2
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
Loose Flanges
Inlet Type
3 Bolt Loose Flange With Spherical Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.