
Catalytic Converter, 50545
Mfr # 50545
Zoro # G4283497
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50-5/8 in
Body Material
Stainless Steel
Type
Round and Large Oval
Universal Fit
No
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50545
Zoro #
G4283497
UPC #
8638750545
Country of Origin
Unknown
Dimensions
Overall Length
50-5/8 in
Inlet Inside Diameter
2.5 in
Details
Body Material
Stainless Steel
Type
Round and Large Oval
Universal Fit
No
Vehicle Fit
Specific
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Outlet Connection Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
2 Bolt Loose Flanges
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.