
Catalytic Converter, 50601
Mfr # 50601
Zoro # G4290646
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Overall Length
67-3/4 in
Universal Fit
No
Body Height
4-1/4 in
Type
Standard Oval
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50601
Zoro #
G4290646
UPC #
86387506014
Country of Origin
Unknown
Dimensions
Overall Length
67-3/4 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
5-3/4 in
Inlet Diameter 2
3.192 in
Inlet Diameter 1
2.5 in
Outlet Outside Diameter
2.75 in
Inlet Inside Diameter
3.625 in
Details
Universal Fit
No
Type
Standard Oval
Vehicle Fit
Specific
Body Material
Stainless Steel
Grade Type
Regular
Number of Inlets
2
Substrate Material
Ceramic
Number of Outlets
1
Inlet Type
3 Bolt Welded Flange
Outlet Connection Type
2 Bolt Welded Flange
Inlet 2 Type
3 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
3 Bolt Welded Flange and 3 Bolt Loose Flange
Position
Front Y-pipe
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.