Zoro Homepage

Catalytic Converter, 53232

  • Mfr # 53232

  • Zoro # G4290409


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34-1/8 in
Type
Standard Oval
Vehicle Fit
Specific
Body Height
4-1/4 in
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53232
Zoro #
G4290409
UPC #
8638753232
Country of Origin
Unknown

Dimensions

Overall Length
34-1/8 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Outlet Outside Diameter
2.5 in
Inlet Diameter 1
3.125 in
Inlet Inside Diameter
3 in

Details

Type
Standard Oval
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Outlet Connection Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.