Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 53273

  • Mfr # 53273

  • Zoro # G4278999


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 in
Universal Fit
No
Body Length
10 in
Body Material
Stainless Steel
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53273
Zoro #
G4278999
UPC #
8638753273
Country of Origin
Unknown

Dimensions

Overall Length
42 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Inlet Inside Diameter
3 in
Outlet Outside Diameter
2.5 in

Details

Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Standard Oval
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.