
Catalytic Converter, 53413
Mfr # 53413
Zoro # G4288047
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30-3/4 in
Body Material
Stainless Steel
Body Length
10 in
Body Height
4-1/4 in
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53413
Zoro #
G4288047
UPC #
8638753413
Country of Origin
Unknown
Dimensions
Overall Length
30-3/4 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
3 in
Details
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Round and Standard Oval
Universal Fit
No
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Body Shape
Round & Standard Oval
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.