
Catalytic Converter, 53425
Mfr # 53425
Zoro # G4293610
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35-3/4 in
Body Material
Stainless Steel
Body Height
4-1/4 in
Body Length
10 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53425
Zoro #
G4293610
UPC #
8638753425
Country of Origin
Unknown
Dimensions
Overall Length
35-3/4 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Details
Body Material
Stainless Steel
Universal Fit
No
Type
Standard Oval
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.