
Catalytic Converter, 53461
Mfr # 53461
Zoro # G4280240
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21-7/8 in
Body Material
Stainless Steel
Body Height
3-1/2 in
Universal Fit
No
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53461
Zoro #
G4280240
UPC #
8638753461
Country of Origin
Unknown
Dimensions
Overall Length
21-7/8 in
Body Height
3-1/2 in
Body Length
5-1/4 in
Body Width
3-1/2 in
Inlet Inside Diameter
2.125 in
Details
Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Type
Round
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
2
Outlet Connection Type
3 Bolt Welded Flange
Inlet Connection Type
2 Bolt Loose Flanges
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.