
Catalytic Converter, 53529
Mfr # 53529
Zoro # G4274056
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27-3/4 in
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Length
5-1/4 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53529
Zoro #
G4274056
UPC #
8638753529
Country of Origin
Unknown
Dimensions
Overall Length
27-3/4 in
Body Length
5-1/4 in
Body Height
3-1/2 in
Body Width
3-1/2 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
2.125 in
Details
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Type
Round
Number of Inlets
2
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Loose Flanges
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.