Zoro Homepage

Catalytic Converter, 53670

  • Mfr # 53670

  • Zoro # G4291109


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Type
Round and Standard Oval
Universal Fit
No
Vehicle Fit
Specific
Overall Length
30-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53670
Zoro #
G4291109
UPC #
8638753670
Country of Origin
Unknown

Dimensions

Overall Length
30-7/8 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
3 in

Details

Body Material
Stainless Steel
Type
Round and Standard Oval
Universal Fit
No
Vehicle Fit
Specific
Number of Inlets
1
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Inlet Type
2 Bolt Loose Flange With Spherical Flare
Body Shape
Round & Standard Oval
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.