
Catalytic Converter, 53717
Mfr # 53717
Zoro # G4292606
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31 in
Body Material
Stainless Steel
Vehicle Fit
Specific
Body Length
8 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53717
Zoro #
G4292606
UPC #
8638753717
Country of Origin
Unknown
Dimensions
Overall Length
31 in
Body Length
8 in
Outlet Diameter 1
2 in
Outlet Outside Diameter
2.125 in
Details
Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Type
Round
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Welded Flanges
Inlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.