Zoro Homepage

Catalytic Converter, 53820

  • Mfr # 53820

  • Zoro # G4288616


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Universal Fit
No
Type
Round
Body Length
9 in
Vehicle Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53820
Zoro #
G4288616
UPC #
8638753820
Country of Origin
Unknown

Dimensions

Body Length
9 in
Body Height
4-1/8 in
Overall Length
26-1/8 in
Body Width
4-1/8 in

Details

Body Material
Stainless Steel
Universal Fit
No
Type
Round
Vehicle Fit
Specific
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Inlet Connection Type
2 Bolt Welded Flange
Outlet Connection Type
3 Bolt Welded Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.