Zoro Homepage

Catalytic Converter, 53904

  • Mfr # 53904

  • Zoro # G4284906


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Universal Fit
No
Body Height
4 in
Body Length
13 in
Vehicle Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53904
Zoro #
G4284906
UPC #
86387539043
Country of Origin
Unknown

Dimensions

Overall Length
26 in
Body Height
4 in
Body Length
13 in
Body Width
4 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
3 in

Details

Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Position
Front Driver Side
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.