
Catalytic Converter, 53971
Mfr # 53971
Zoro # G4296480
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Type
Round
Vehicle Fit
Specific
Body Height
4 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53971
Zoro #
G4296480
UPC #
86387539715
Country of Origin
Unknown
Dimensions
Overall Length
36 in
Body Height
4 in
Body Length
13 in
Body Width
4 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
3 in
Inlet Diameter 1
2.75 in
Details
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Position
Front left hand
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.