
Catalytic Converter, 53972
Mfr # 53972
Zoro # G4297451
product price: $670.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27-1/2 in
Vehicle Fit
Specific
Body Height
4 in
Universal Fit
No
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53972
Zoro #
G4297451
UPC #
8638753972
Country of Origin
Unknown
Dimensions
Overall Length
27-1/2 in
Body Height
4 in
Body Length
11 in
Body Width
4 in
Inlet Inside Diameter
3 in
Inlet Diameter 1
2.75 in
Outlet Outside Diameter
2.5 in
Details
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Substrate Material
Ceramic
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare
Outlet Connection Type
Pipe Connection
Position
Front L.H.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.