Zoro Homepage

Catalytic Converter, 53988

  • Mfr # 53988

  • Zoro # G4278542


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
24-1/4 in
Universal Fit
No
Type
Round
Body Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53988
Zoro #
G4278542
UPC #
86387539883
Country of Origin
Unknown

Dimensions

Overall Length
24-1/4 in
Body Length
6-1/4 in
Body Height
4 in
Body Width
4 in
Outlet Inside Diameter
2.75 in
Outlet Outside Diameter
2 in

Details

Includes
Mounting Hardware
Universal Fit
No
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Type
2 Bolt Loose Flange With Spherical Flare
Position
front left
Inlet Connection Type
2 Bolt Welded Flange
Outlet Connection Type
2 Bolt Loose Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.