Zoro Homepage

Catalytic Converter, 54238

  • Mfr # 54238

  • Zoro # G4283208


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Overall Length
47-1/2 in
Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Body Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54238
Zoro #
G4283208
UPC #
8638754238
Country of Origin
Unknown

Dimensions

Overall Length
47-1/2 in
Body Length
13-3/4 in
Body Height
4-1/2 in
Body Width
7-1/2 in
Inlet Inside Diameter
2.625 in
Outlet Outside Diameter
2.5 in

Details

Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Large Oval
Grade Type
Regular
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
1
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Outlet Connection Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Loose Flange With Spherical Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.