
Catalytic Converter, 54406
Mfr # 54406
Zoro # G4284258
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Overall Length
44-1/2 in
Body Material
Stainless Steel
Body Height
4-1/4 in
Vehicle Fit
Specific
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54406
Zoro #
G4284258
UPC #
8638754406
Country of Origin
Unknown
Dimensions
Overall Length
44-1/2 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Inlet 2 Inside Diameter
3 in
Outlet Outside Diameter
2.5 in
Details
Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Type
Round and Standard Oval
Number of Inlets
2
Grade Type
Regular
Number of Outlets
1
Substrate Material
Ceramic
Body Shape
Round & Standard Oval
Inlet 2 Type
2 Bolt Loose Flange With Spherical Flare
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.