
Catalytic Converter, 54438
Mfr # 54438
Zoro # G4287161
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38-1/4 in
Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54438
Zoro #
G4287161
UPC #
8638754438
Country of Origin
Unknown
Dimensions
Overall Length
38-1/4 in
Body Length
22-1/2 in
Outlet Outside Diameter
3 in
Details
Universal Fit
No
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Substrate Material
Ceramic
Outlet Connection Type
Pipe Connection
Inlet Connection Type
3 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.