
CATALYTIC CONVERTER
Mfr # 54478
Zoro # G302041449
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Overall Length
37-1/8 in
Universal Fit
No
Body Length
7-1/2 in
Body Height
4-1/8 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54478
Zoro #
G302041449
UPC #
8638754478
Country of Origin
Unknown
Dimensions
Overall Length
37-1/8 in
Body Length
7-1/2 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Details
Universal Fit
No
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Grade Type
Regular
Number of Inlets
2
Substrate Material
Ceramic
Number of Outlets
1
Inlet Connection Type
3 Bolt Welded Flange
Outlet Connection Type
2 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.